This product requires certification to purchase.

12 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

Midwest Metal Fabricators

12 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP261210
  • Item #772256
  • Manufacturer Part #GSPIP261210
5 out of 5 Customer Rating
Midwest Metal Fabricators

12 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP261210
  • Item #772256
  • Manufacturer Part #GSPIP261210
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-corrugated
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Spiral