8 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
8 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
Product Details
Product Details
- Non-corrugated
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- Diameter:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- Vent Duct Shape:
- Spiral