This product requires certification to purchase.

1-1/4 in. 18-22 AWG Aviation Snip

Midwest Tool and Cutlery

1-1/4 in. 18-22 AWG Aviation Snip

  • Fast #
  • Part #MP6510L
  • Item #238337
  • Manufacturer Part #MW-P6510L
5 out of 5 Customer Rating
Midwest Tool and Cutlery

1-1/4 in. 18-22 AWG Aviation Snip

  • Fast #
  • Part #MP6510L
  • Item #238337
  • Manufacturer Part #MW-P6510L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Inconel, Sheet Metal, Stainless Steel, Titanium
Blade Length (in):
1-1/4 in
Blade Material:
Forged Steel
Color Finish Name:
Red
Cutting Capacity:
18 - 22 AWG
Direction of Cut:
Offset Left
GSA Approved:
No
Handle Type:
Ergonomic
Length:
9-3/4 in
Number of Tools Included:
1
Tool Type:
Aviation Snip
UPC:
727226651099