1-1/4 in. 24 ga Cold Rolled Steel and 28 ga Stainless Steel Aviation Snip
1-1/4 in. 24 ga Cold Rolled Steel and 28 ga Stainless Steel Aviation Snip
Product Details
Product Details
Documents
Specifications
- Blade Length (in):
- 1-1/4
- Color Finish Name:
- Red
- Cutting Capacity:
- 24 ga Cold Rolled Steel, 28 ga Stainless Steel
- Direction of Cut:
- Left
- GSA Approved:
- No
- Length:
- 8-3/4
- Tool Type:
- Aviation Snip