1-1/4 in. 24 ga Upright Left Aviation Snip Set
1-1/4 in. 24 ga Upright Left Aviation Snip Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Length (in):
- 1-1/4
- Direction of Cut:
- Left
- GSA Approved:
- No
- Gauge (metal):
- 24
- Material:
- Cold Rolled Steel
- Tool Type:
- Snip Set
- UPC:
- 727226130709