This product requires certification to purchase.

1-1/4 in. 18 - 22 AWG Aviation Snip

Midwest Tool and Cutlery

1-1/4 in. 18 - 22 AWG Aviation Snip

  • Fast #
  • Part #MP6510R
  • Item #238340
  • Manufacturer Part #MW-P6510R
5 out of 5 Customer Rating
Midwest Tool and Cutlery

1-1/4 in. 18 - 22 AWG Aviation Snip

  • Fast #
  • Part #MP6510R
  • Item #238340
  • Manufacturer Part #MW-P6510R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blade Length (in):
1-1/4 in
Color Finish Name:
Green
Cutting Capacity:
18 - 22 AWG
Direction of Cut:
Right
Length:
9-3/4 in
Tool Type:
Aviation Snip
UPC:
727226651082