1-7/8 in 16 ga Mild Bulldog Snippers
1-7/8 in 16 ga Mild Bulldog Snippers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blade Length (in):
- 1-7/8 in
- Color Finish Name:
- Blue
- Cutting Capacity:
- 16 ga Mild
- Direction of Cut:
- Straight
- GSA Approved:
- No
- Length:
- 9 in
- Material:
- Steel
- Tool Type:
- Bulldog Snippers
- UPC:
- 727226671646