10-187/250 x 23-1/2 x 6 in. 625 cfm Ducted Built-in Hood & Vent in Stainless Steel
10-187/250 x 23-1/2 x 6 in. 625 cfm Ducted Built-in Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenience and safety in detail
- Miele's unique easy cleaning: The sealed, smooth surface prevents contact with the electrical components/motor
- A completely odor-free kitchen
- Efficient odor absorption: The disposable filter with active charcoal must be replaced regularly
- Easy to use and effective against grease
- Looks great and does a good job: Effective grease filtering and easy cleaning inside the dishwasher
- Always on the safe side
- Sensible, even in case of operating errors: The ventilation hood switches off automatically after 10 hours
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CFM:
- 625 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 10-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 1-1/2 in
- Installation Type:
- Under Cabinet, Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Lights:
- 1
- Sones:
- 1.3
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 3 W
- Weight:
- 31 lb
- Width:
- 23-1/2 in