10.5 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
10.5 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PerfectCool refrigerator with PerfectFreshActive, FlexiLight 2.0 and FlexiTray for maximum convenience.
- DynaCool ensures uniform temperature distribution inside the entire appliance. So it no longer matters which level you store which type of food on, as the conditions are the same throughout. With DynaCool, the conditions that are familiar from conventional refrigerators- warmer at the top, cooler at the bottom- are finally a thing of the past.
- FlexiTray- Keep everything in your Miele Refrigeration Appliance tidy with a convenient glass FlexiTray which can be pivoted easily by 180 degrees to the front and rear. There's no longer any need to push various items to the side-simply pivot the FlexiTray to the front and make the most of the space inside.
- Miele's PerfectFresh Active Freshness System creates the perfect storage conditions in your refrigerator. Every 90 minutes and whenever the door is opened, it sprays a fine water mist into the drawer. This creates a gentle layer of moisture on your food and keeps the air humidity perfect at all times-regardless of how full the refrigerator is.
- The Clean Touch Steel rear panel of your Miele Refrigerator ensures an even temperature distribution throughout the interior of the refrigerator. There are no visible traces of condensate or ice.
- The shelves in the inner door of your Miele refrigerator can be adjusted easily to suit whatever you're storing-whether that means tall bottles or short jars. They keep everything in its' right place.
- The Miele FlexiLight 2.0 provides a perfect view inside your refrigerator. The individually adjustable LED glass shelf lighting always ensures optimum lighting conditions-without any glare. It casts a brilliantly unique and even light over the interior so you can enjoy a perfectly clear view of your food.
- The Miele FlexiLight 2.0 features a state-of-the-art-design and is highly energy-saving.
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 21-3/4 in
- Height:
- 69-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 15
- Minimum Temperature:
- 5
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- Temperature Range:
- 36 to 48 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 159 lb
- Width:
- 22-13/100 in
- Wireless Communication:
- Wi-Fi