13.21 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
13.21 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Freestanding fridge-freezer with DailyFresh, NoFrost, and IceMaker for fresh ice cubes any time.
- DynaCool ensures uniform temperature distribution inside the entire appliance. So it no longer matters which level you store which type of food on, as the conditions are the same throughout. With DynaCool, the conditions that are familiar from conventional refrigerators- warmer at the top, cooler at the bottom- are finally a thing of the past.
- Defrosting is a thing of the past. With NoFrost system, you'll never have to defrost your Miele Refrigeration Appliance again. Circulation cooling ensures that cold, dry air is evenly distributed in the interior preventing ice formation. This means no ice deposits on your frozen goods and allows drawers to be opened and closed easily.
- NoFrost offers maximum convenience for freezing food and saves the hassle of defrosting-forever.
- DailyFresh-Improved freshness for fruit and vegetables: The spacious drawer in the refrigerator section offers space for a lot of fresh food. The adjustable opening on the drawer ensures that humidity is retained efficiently. The results in fruit and vegetables staying fresh and crisp for noticeably longer.
- More space for tall containers- Often, you can only find a suitable place for tall containers in the refrigerator door. Thanks to the split Miele FlexiBoard Glass Shelf, these containers can now be stored in the refrigerator. Simply slide the front section of the space in the front for tall bottles or milk cartons.
- Damp, warm air inside the refrigerator can accumulate on the back wall- the coldest part of the appliance- in the form of condensation or ice. The back wall stays dry so that neither condensate nor ice is visible. You are spared the time and effort of removing these deposits from the appliance.
- Fresh ice, fully automatically. Produces up to 100 ice cubes per day with ease thanks to plumbed water connection.
- With SoftClose, an innovative door closing system from Miele, refrigerator and freezer doors close silently and as if of their own accord. Doors close automatically from an angle of 30 degrees. And with SoftClose, they also close softly- no more clinking bottles in the door shelves.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 26-63/100 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 79-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 15
- Minimum Temperature:
- 5
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- Temperature Range:
- 36 to 48 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 184 lb
- Width:
- 23-63/100 in
- Wireless Communication:
- Wi-Fi