2.26 cu. ft. Front Load Washer in Lotus White
2.26 cu. ft. Front Load Washer in Lotus White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Precise and automatic detergent dispensing with TwinDos®
- The pre-ironing extra reduces creasing and saves up to 50% time and effort
- Exclusive CapDosing range for different fabrics and stains
- Wash small and large loads efficiently - automatic load recognition
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.26 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Digital
- Depth:
- 25-19/50 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Interior Light:
- No
- RPM:
- 1600
- Volts:
- 120V
- Weight:
- 212 lb
- Width:
- 23-1/2 in