This product requires certification to purchase.

23-1/2 x 22-1/2 in. 20A Single Oven in Brilliant White

Miele

23-1/2 x 22-1/2 in. 20A Single Oven in Brilliant White

  • Fast #
  • Part #MDGC7440BW
  • Item #9733824
  • Manufacturer Part #11876970
3.3 out of 5 Customer Rating
Brand image
Miele

23-1/2 x 22-1/2 in. 20A Single Oven in Brilliant White

  • Fast #
  • Part #MDGC7440BW
  • Item #9733824
  • Manufacturer Part #11876970
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for pizza or fries: Reducing the moisture achieves a crispy, golden finish
  • Optimum enjoyment: The steam spreads quickly and evenly – so you can enjoy perfect cooking results
  • Pure enjoyment: Perfect results when baking and roasting with a combination of dry and moist heat
  • A space-saving combination: Convection oven, steam oven, and Combi-Steam for maximum flexibility when cooking
  • Cooking delicious dishes with ease: Fish, meat, or vegetables – fully automatic cooking
  • Prevents food from cooling down: Food is automatically kept warm for 15 minutes after the cooking duration ends
  • Always the same time: Whether 1/4 lb or 2 lb, the cooking duration always stays the same
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
2.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
Brilliant White
Control Type:
Touchpad
Depth:
22-1/2 in
Handle Type:
Towel Bar
Height:
18 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Self Clean:
No
Smart Home Compatibility:
Miele@home
Smart Home Enabled:
Yes
Volts:
208/240V
Width:
23-1/2 in
Wireless Communication:
Bluetooth