23-7/16 in. 20A 1.84 cf Combi-Steam Oven in Obsidian Black
This product has been replaced by
Manufacturer Part #11876610
23-7/16 in. 20A 1.84 cf Combi-Steam Oven in Obsidian Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 1.84 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Depth:
- 22-5/8 in
- Height:
- 18 in
- Interior Light:
- No
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3.7 kW
- Width:
- 23-7/16 in