This product requires certification to purchase.

24-3/4 in. 3 Burner Induction Cooktop in Black

Miele

24-3/4 in. 3 Burner Induction Cooktop in Black

  • Fast #
  • Part #MKM7720FR
  • Item #10022500
  • Manufacturer Part #12074190
4.5 out of 5 Customer Rating
Brand image
Miele

24-3/4 in. 3 Burner Induction Cooktop in Black

  • Fast #
  • Part #MKM7720FR
  • Item #10022500
  • Manufacturer Part #12074190
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple operation with smart select. Quick and intuitive: Power levels and times can be selected separately for each cooking zone
  • For greater safety and security - the safety functions protect you from any nasty surprises - even if your mind is on other things
  • Smart controls - innovative convenience: The ventilation hood reacts automatically to settings on the cooktop
  • Booster function for rapid heat - flexible power: Induction output can be individually distributed or used for one single zone
  • For greater convenience - a variety of additional functions such as stop & go and timers make your work in the kitchen so much easier
  • Versatile - 3 cooking zones, 1 extra large with diameter of 11 in
  • With a width of 24-3/4 (626) in (mm) and stainless steel frame for proud mounting
  • Shortest heating-up times - Twin booster
  • Communication with the ventilation hood - automatic Con@ctivity function
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
32
Burner Type:
Induction
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
21-1/2 in
Height:
3-1/8 in
Material:
Ceramic Glass
Number of Burners:
3
Power Source:
Electric
Smart Home Enabled:
Yes
Volts:
240V
Width:
24-3/4 in
Wireless Communication:
Wi-Fi