This product requires certification to purchase.

24 in. Built-Under Fresh Water Dishwasher in Stainless Steel

Miele

24 in. Built-Under Fresh Water Dishwasher in Stainless Steel

  • Fast #
  • Part #MPFD404208VSS
  • Item #10926466
  • Manufacturer Part #12066570
4.9 out of 5 Customer Rating
Brand image
Miele

24 in. Built-Under Fresh Water Dishwasher in Stainless Steel

  • Fast #
  • Part #MPFD404208VSS
  • Item #10926466
  • Manufacturer Part #12066570
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-under fresh water dishwasher ADA compliant with baskets for hotels, restaurants and catering companies.
  • Fresh water system- Constantly high cleaning performance and filtration thanks to repeated water changes
  • Height-Adjustable upper basket- The height of the upper basket can be adjusted to suit the items being cleared
  • Door Salt Container- The salt container can be conveniently refilled without removing the lower basket.
  • Gleaming results in no time- Thanks to intelligent technology, you can benefit from very short programs and perfect results
  • Mtouch Flex Controls- Use all dishwashing programs and machine functions conveniently with a tap on the clear text touch display.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
45 dB
Depth:
29-3/16 in
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Handle Type:
Pocket
Height:
36-1/4 in
Installation Type:
Built-in
Interior Light:
No
Number of Cycles:
12
Power Source:
Electric
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208V
Width:
26-7/16 in