This product requires certification to purchase.

24 in. Semi-Integrated Dishwasher in Panel Ready

Miele

24 in. Semi-Integrated Dishwasher in Panel Ready

  • Fast #
  • Part #MG7936SCI
  • Item #10846530
  • Manufacturer Part #12496970
3.2 out of 5 Customer Rating
Brand image
Miele

24 in. Semi-Integrated Dishwasher in Panel Ready

  • Fast #
  • Part #MG7936SCI
  • Item #10846530
  • Manufacturer Part #12496970
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AutoDos with PowerDisk: Automatic dispensing with Integrated PowerDisk. Superior cleaning system, unparalleled freedom!
  • M-Touch Display: Operate your dishwasher as easily as your smartphone. Large-format display and scrolling by swiping to the side for quick and easy operation.
  • Quick Intense Wash: Best cleaning results for normally soiled dishware in 58 minutes.
  • Brilliant Light: Four LED lights illuminate the whole interior with brilliant light as soon as you open the door.
  • Perfect GlassCare: Perfect GlassCare cleans your glassware with care.
  • Straw Clean enables you to thoroughly clean reusable straws of different lengths.
  • Extra Quiet Program: With sound emissions from 37dB(A), the program is so quiet that you can hardly hear it.
  • ComfortClose: The door is extremely easy to open and close. It stays open in any position
  • AutoOpen Drying: The dishwasher door opens automatically at the end of a program cycle.
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Control Type:
M Touch
Decibel Rating (dB):
39dB
Depth:
22-1/2 in
Interior Light:
Yes
NSF:
NSF 164
Number of Cycles:
4
Number of Settings:
15
Smart Home Compatibility:
Miele@home
Smart Home Enabled:
Yes
Wireless Communication:
Wi-Fi