24 PROFILINE DISHWASHER 120V ADA FRONT CONTROL PANEL READY
24 PROFILINE DISHWASHER 120V ADA FRONT CONTROL PANEL READY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For maximum flexibility, a delay start time of up to 24 hours can be selected
- Brilliant visibility: Four LEDs illuminate the entire interior cabinet for easy loading and unloading
- Constantly high cleaning performance and filtration thanks to repeated water changes
- Very flexible: The cutlery basket fits in any position over the front spikes in the lower basket
- The height of the upper basket can be adjusted to suit the items being cleaned
- Flexibility creates convenience: Easy adjustment and flexible loading for the best cleaning results
- Economical and efficient: Miele professional dishwashers stand out with low consumption values
- The built-in softener ensures the optimum hardness level of the water for perfect dishwashing results
- Outstanding dishwashing results and reliability are largely due to the highly effective filter system
- Economical: When a program is selected, estimated water consumption values are displayed
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 27-9/16 in
- Energy Star Compliant:
- Yes
- Height:
- 37-13/16 in
- Number of Cycles:
- 5
- Number of Settings:
- 13
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Width:
- 26-7/16 in
- Wireless Communication:
- Wi-Fi