24 x 84 in. 8.39 cf Counter Depth Freezer in Stainless Steel
24 x 84 in. 8.39 cf Counter Depth Freezer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.39 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-3/4 in