26-7/16 in Built-In Dishwasher in Stainless Steel
26-7/16 in Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-under fresh water dishwasher ADA compliant with baskets for hotels, restaurants and catering companies.
- Fresh water system- Constantly high cleaning performance and filtration thanks to repeated water changes
- Height-Adjustable upper basket- The height of the upper basket can be adjusted to suit the items being cleared
- Door Salt Container- The salt container can be conveniently refilled without removing the lower basket.
- Gleaming results in no time- Thanks to intelligent technology, you can benefit from very short programs and perfect results
- Mtouch Flex Controls- Use all dishwashing programs and machine functions conveniently with a tap on the clear text touch display.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 30-3/16 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Height:
- 36-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Number of Cycles:
- 12
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 26-7/16 in