This product requires certification to purchase.

29-15/16 in. Natural Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

This product has been replaced by

30 GAS RANGE DIRECTSELECT  4 BURNER
Miele 30 x 27-3/4 x 37-1/8 in. 19500 BTU 4.59 cu. ft. 4-Burner Gas Freestanding Range in Stainless Steel
Manufacturer Part #11791360
Miele

29-15/16 in. Natural Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

  • Fast #
  • Part #MHR1124G
  • Item #5053993
  • Manufacturer Part #9810020
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

30 GAS RANGE DIRECTSELECT  4 BURNER
Miele 30 x 27-3/4 x 37-1/8 in. 19500 BTU 4.59 cu. ft. 4-Burner Gas Freestanding Range in Stainless Steel
Manufacturer Part #11791360
Miele

29-15/16 in. Natural Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

  • Fast #
  • Part #MHR1124G
  • Item #5053993
  • Manufacturer Part #9810020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
19000
Burner Type:
Sealed
Capacity:
4.59 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Clean Steel
Control Type:
Knob
Depth:
27-1/2
Fuel Type:
Natural Gas
Height:
38-5/8
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
19
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
Volts:
120V
Width:
29-15/16