This product requires certification to purchase.

30 in. 2 Burner Induction Cooktop in Black

Miele

30 in. 2 Burner Induction Cooktop in Black

  • Fast #
  • Part #MKM7735FL
  • Item #10927202
  • Manufacturer Part #12074210
5 out of 5 Customer Rating
Brand image
Miele

30 in. 2 Burner Induction Cooktop in Black

  • Fast #
  • Part #MKM7735FL
  • Item #10927202
  • Manufacturer Part #12074210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30-inch induction cooktop, operated with its own controls with PowerFlex cooking area for maximum performance
  • Our PowerFlex cooking zones are just as versatile and varied as your cooking needs: Whether you are using individual pans, particularly large pots, or oven dishes – it can all be done without a hitch. And you will always save a considerable amount of time: The booster output of up to 7.3 kW provides an unsurpassed heating speed.
  • For bringing food to the boil really quickly: With Miele's exclusive TwinBooster function, you can concentrate the power output of 2 cooking zones on a single zone when needed. Or distribute the induction power individually – and cook even more flexibly.
  • Permanent Pan Recognition: You just have to switch on the cooktop – if a pan has already been placed on one of the cooking zones, the corresponding control element is activated automatically. So you no longer have to turn on the individual cooking zones manually.
  • What's more, the size of the pot or pan is recognized automatically – for extremely energy-efficient operation.
  • More convenient cooking: With the Stop & Go function, you can reduce all cooking zones to power level 1 at the touch of a single button, so you can leave the cooktop unattended for a short time. Thanks to the automatic keeping warm function, your food stays at serving temperature.
  • And another plus: If you set the timer, the cooking zone switches off automatically once this time has elapsed. The recall function saves your settings for 10 seconds.
  • Concentrate fully on cooking: With Con@ctivity 3.0, your ventilation hood always knows exactly what to do. When the cooktop is switched on or off, the ventilation hood reacts automatically, adapting the extraction power to what’s happening on the cooktop and thus maintaining a pleasant room climate.
  • The appliances communicate with each other via Wi-Fi. Con@ctivity 3.0 allows you to integrate the ventilation hood and cooktop into Miele@home
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
21-1/4 in
Energy Star Compliant:
No
Height:
3-1/8 in
Ignition System:
Push Button Ignition
Material:
Ceramic
Number of Burners:
4
Power Source:
Electric
Smart Home Compatibility:
Miele@home
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Width:
30 in
Wireless Communication:
Wi-Fi