This product requires certification to purchase.

30 in. 4 Burner Dual Fuel Range

Miele

30 in. 4 Burner Dual Fuel Range

  • Fast #
  • Part #MHR19243LPDF
  • Item #9733829
  • Manufacturer Part #11791560
5 out of 5 Customer Rating
Brand image
Miele

30 in. 4 Burner Dual Fuel Range

  • Fast #
  • Part #MHR19243LPDF
  • Item #9733829
  • Manufacturer Part #11791560
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Moisture Plus- Each type of food has its own specific properties. Knowing them and making the most of them is the true art of cooking. Now you can, in a Miele Range with Moisture Plus. Increasing the humidity in the oven optimizes the cooking of a variety of foods: soft bread with a shiny, appetizing crust, succulent meat with a nicely browned crust, perfect casseroles, delicious pastries and so much more.
  • Rapid PreHeat- The All Gas Range open-floor-concept allows for constant airflow which leads to faster and more even heat distribution; resulting in quick preheat times, powerful bake and broil elements. The infrared ceramic broil burner locks in juices while searing meats, poultry and fish to perfection.
  • Favorites- On many Miele models it is possible to modify default parameters such as language, acoustic signals, display brightness, etc. to suit your needs.
  • Crisp function- The controlled reduction of moisture in the range creates a dry micro-climate. This results in particularly crispy french fries, croquettes, etc. The Crisp function can be added to any operating mode to suit individual preferences.
  • Residual Heat Utilization- You can achieve even better energy efficiency by using the roast probe or by programming the cooking duration. The Miele oven switches off before the end of the program and makes use of residual heat to complete the cooking process.
  • TwinPower Convection Blowers- Two convection blowers inside the oven provide rapid heat-up of the oven and optimum hot air distribution.
  • Cooling System and Cool-Touch Fronts- All surfaces around the appliance remain cool during cooking offering safety and protection against burns.
  • Soft Open and Soft Close- The Range oven door effortlessly opens and closes, preventing the door from shutting or slamming.
  • Safety functions- The appliance can be locked at the touch of a button to prevent unintentional operation, e.g. by children. Miele ranges switch off automatically if the maximum operating time is exceeded. So you don’t need to worry if you forget to switch the appliance off by mistake.
  • With our innovative Miele@home system, you can take full advantage of your Miele appliances and make your everyday life even smarter. All intelligent Miele domestic appliances can be networked conveniently and securely. Operation is simple – whether you use the Miele app, voice control, or integration into existing smart-home solutions.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Automatic Shut-Off:
Yes
BTU:
19500
Burner Type:
Sealed
Capacity:
4.59 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Clean Touch Steel
Control Type:
Knob
Depth:
27-3/4
Fuel Type:
Propane
Handle Material:
Stainless Steel
Handle Type:
Towel Bar
Height:
38-5/8
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Burners:
4
Number of Lights:
2
Power Source:
Dual Fuel
Self Clean:
No
Smart Home Compatibility:
Amazon Alexa
Smart Home Enabled:
Yes
Type:
MHR19242DFLP
Volts:
120/208/240V
Watts:
7000
Weight:
295
Width:
37
Wireless Communication:
Wi-Fi