30 in. 4.59 cu. ft. 4-Burner 19500 BTU Sealed Gas Freestanding Range in Stainless Steel
30 in. 4.59 cu. ft. 4-Burner 19500 BTU Sealed Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plenty of space for cooking - four powerful burners
- Rapid heating and even heat distribution - twinpower
- 7-segment display with rotary selector - direct Select
- Self-clean oven & pyrofit racks. Treat yourself to minimum effort. Less cleaning effort: Automatic self-cleaning of the cooking compartment and accessories at high temperatures
- Easy opening & closing, door with noise & vibration absorbers
- Very easy to clean - pyrolytic cleaning and dishwasher-proof pot rests
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 19500
- Burner Type:
- Sealed
- Capacity:
- 4.59 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Propane
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 19.5
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in