30 in. Built-In Plumbed Coffee Machine
30 in. Built-In Plumbed Coffee Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in coffee machine with Direct Water Perfectly combinable design with Coffee Select + Auto Descale for highest demands.
- Large touch display with proximity sensor – M Touch + Motion React
- Individual coffee enjoyment with 3 bean containers – Coffee Select
- Perfect care – fully automatic with Auto Descale and Auto Clean
- Perfectly positioned: thanks to the patented Cup Sensor
- 2 coffees at once at the touch of a button – OneTouch for Two
Specifications
- AMP:
- 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black Matte
- Depth:
- 18-7/8
- Height:
- 18-7/8
- Installation Type:
- Built-in
- Smart Home Enabled:
- No
- Type:
- MCVA7875OBSWMATT
- Volts:
- 120V
- Water Connections:
- Back
- Watts:
- 14.5
- Width:
- 29-7/8
- Wireless Communication:
- Wi-Fi