This product requires certification to purchase.

30 in. Handle in Stainless Steel

Miele

30 in. Handle in Stainless Steel

  • Fast #
  • Part #MDS7308EDSTCLST
  • Item #9998416
  • Manufacturer Part #12047020
4.3 out of 5 Customer Rating
Brand image
Miele

30 in. Handle in Stainless Steel

  • Fast #
  • Part #MDS7308EDSTCLST
  • Item #9998416
  • Manufacturer Part #12047020
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decor set for retrofitting built-in series handle on kitchen cabinetry
  • To match appliances to kitchen furniture
  • Suitable for appliances as well as furniture
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Clean Touch Steel
Depth:
21-51/500 in
Hardware Type:
Cabinet Knob
Height:
2-13/25 in
Length:
21-51/500 in
Material:
Stainless Steel
Shape:
Rectangular
Style:
Modern
Width:
30 in