30 in. Handleless Warming Drawer in Obsidian Black
30 in. Handleless Warming Drawer in Obsidian Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four Functions: Our gourmet warming drawer allows you to choose what suits you best from 4 functions. Preheat your cups really easily for that perfect coffee. Or enjoy preheated plates in the evening. If you are not going to eat cooked dishes right away, it is oh so simple to keep them warm. The slow roasting function is ideal for when you want to cook tender, succulent meat.
- Slow Roasting: This professional method cooks meat gently at low temperatures so it retains a great deal of its' natural flavor and nutrients.
- No matter whether you are melting chocolate or steadily defrosting food, with the Miele Gourmet Warming Drawer, you can prepare a huge range of food to perfectly suit your needs and taste. The results will always be top quality and done to perfection.
- The Miele Gourmet Warming Drawer is so easy and intuitive to use thanks to a SensorTouch panel underneath the glass. You can access all functions directly for optimum user convenience. The touch panel is also easy to clean making it a cinch to look after.
- You've got your hands full? No problem- just push on the drawer gently and it will open thanks to the practical Push2Open mechanism. A spring loaded front ensures that the drawer springs open wide so you can load and operate it really easily.
- The 4-hour timer means you can concentrate on other things while cooking your food since the Miele Gourmet Drawer will switch off automatically when the programmed time has elapsed. So you can enjoy more freedom when cooking and can focus your efforts elsewhere.
- The Miele Gourmet Drawer opens all the way thanks to its' practical fully telescopic runners. This makes it much easier for you to fill and unload the drawer so handling is really convenient. The stable telescopic runners mean you can easily take the drawer all the way out and put it back in.
- The non-slip liner mat ensures that cups and plates stand securely in the Gourmet drawer.
- With our innovative Miele@home system, you can take full advantage of your Miele appliances and make your everyday life even smarter. All intelligent Miele domestic appliances can be networked conveniently and securely.
Specifications
- ADA Compliant:
- No
- AMP:
- 16
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black, Matte Black
- Depth:
- 24 in
- Height:
- 9-22/25 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in