This product requires certification to purchase.

30 in. Single Electric Wall Oven in Stainless Steel

Miele

30 in. Single Electric Wall Oven in Stainless Steel

  • Fast #
  • Part #MH6780BP
  • Item #5077131
  • Manufacturer Part #22678053USA
3.1 out of 5 Customer Rating
Brand image
Miele

30 in. Single Electric Wall Oven in Stainless Steel

  • Fast #
  • Part #MH6780BP
  • Item #5077131
  • Manufacturer Part #22678053USA
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
21.15, 24.166, 30
Capacity:
4.63 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/4 in
Handle Material:
Stainless Steel
Height:
28-5/8 in
Installation Type:
Wall Mount, Undercounter
Interior Light:
Yes
Power Source:
Electric
Self Clean:
Yes
UL Listed:
No
Volts:
208/240V
Watts:
5800 W
Width:
30 in