This product requires certification to purchase.

34 in. Ducted Built-in Hood & Vent in Stainless Steel

Miele

34 in. Ducted Built-in Hood & Vent in Stainless Steel

  • Fast #
  • Part #MDAS8930
  • Item #9998412
  • Manufacturer Part #11878590
3.9 out of 5 Customer Rating
Brand image
Miele

34 in. Ducted Built-in Hood & Vent in Stainless Steel

  • Fast #
  • Part #MDAS8930
  • Item #9998412
  • Manufacturer Part #11878590
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenience and safety in detail
  • Miele's unique easy cleaning: The sealed, smooth surface prevents contact with the electrical components/motor
  • A completely odor-free kitchen
  • Efficient odor absorption: The disposable filter with active charcoal must be replaced regularly
  • Easy to use and effective against grease
  • Looks great and does a good job: Effective grease filtering and easy cleaning inside the dishwasher
  • Always on the safe side
  • Sensible, even in case of operating errors: The ventilation hood switches off automatically after 10 hours
  • Automatic blower run-on
  • Odor-free room air: "After cooking, the blower can be set to switch off automatically after 5 or 15 minutes"
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CFM:
625 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
12-1/8 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
2-3/8 in
Installation Type:
Under Cabinet, Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Number of Lights:
1
Sones:
1.3
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
3 W
Weight:
42 lb
Width:
34 in