36-1/8 in. Downdraft Range Hood in Stainless Steel
36-1/8 in. Downdraft Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 13-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 25-1/2 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 350 W
- Width:
- 36-1/8 in