4 cu. ft. Electric Dryer in White
4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Honeycomb drum gently protects your clothes: 4.02ft3 capacity
- Perfect Dry moisture-sensing technology dries clothes perfectly.
- Up to 60% energy savings with Miele heat pump technology.
- Ventless, 120V 15 Amp connection for installation flexibility
- Eco-Dry-energy savings and fast drying, throughout the product lifespan.
- Wi-Fi and Miele at home app for smart networking and convenient operation.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.02 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Dial
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 133 lb
- Width:
- 23-1/2 in