This product requires certification to purchase.

29-15/16 in. Liquid Propane Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

This product has been replaced by

30 GAS RANGE DIRECTSELECT  LP 4 BURNER
Miele 30 in. 4.59 cu. ft. 4-Burner 19500 BTU Sealed Gas Freestanding Range in Stainless Steel
Manufacturer Part #11791390
Miele

29-15/16 in. Liquid Propane Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

  • Fast #
  • Part #MHR1124LPSS
  • Item #7111067
  • Manufacturer Part #09810040
5 out of 5 Customer Rating
Brand image

This product has been replaced by

30 GAS RANGE DIRECTSELECT  LP 4 BURNER
Miele 30 in. 4.59 cu. ft. 4-Burner 19500 BTU Sealed Gas Freestanding Range in Stainless Steel
Manufacturer Part #11791390
Miele

29-15/16 in. Liquid Propane Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Clean Steel

  • Fast #
  • Part #MHR1124LPSS
  • Item #7111067
  • Manufacturer Part #09810040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
19000
Burner Type:
Sealed
Capacity:
4.59 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Clean Steel
Control Type:
Knob
Depth:
27-1/2
Fuel Type:
Propane
Height:
38-5/8
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
19
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
Volts:
120V
Width:
29-15/16