*CVR* CCY 24 DW G5 PANEL READY TOP
Classic Plus *CVR* CCY 24 DW G5 PANEL READY TOP
Product Details
Product Details
- DirectSelect Controls
- QuickIntenseWash - 58 minute program
- Whisper quiet 42 dB
- MultiFlex 3D Cutlery Tray
- AutoOpen Drying - for perfect dyring results
- Water Softener - for spotless drying in hard water areas
- ExtraClean & ExtraDry Options to customize wash programs
- EnergyStar
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Classic Plus
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-1/2
- Energy Star Compliant:
- Yes
- Height:
- 33-11/16
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- MG5266SCVI
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-63/100