This product requires certification to purchase.

Trim Kit in Blacks

Miele

Trim Kit in Blacks

  • Fast #
  • Part #MEBA6808OB
  • Item #7203131
  • Manufacturer Part #9863860
5 out of 5 Customer Rating
Brand image
Miele

Trim Kit in Blacks

  • Fast #
  • Part #MEBA6808OB
  • Item #7203131
  • Manufacturer Part #9863860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Obsidian Black
GSA Approved:
No
Height:
18
NSF Certified:
No
Product Type:
Trim Kit
UL Listed:
No
Width:
24