Bottom Freezer Refrigerator in Panel Ready
Bottom Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NoFrost: No more defrosting. The circulation cooling system prevents ice from developing saving the hassle of defrosting.
- DynaCool: Ideal storage conditions for food and wine. A fan ensures excellent circulation and distribution of the cold air. Ideal storage conditions for food and wine
- Ice Maker-Fresh Ice, fully automatically produces up to 100 ice cubes per day with ease thanks to a plumbed water connection.
- LED Lighting: The LED Lights are maintenance-free and create the perfect illumination in the interior.
- ComfortClean: The high quality door shelves can be cleaned easily in the dishwasher.
-
Lead Law Compliant
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Control Type:
- Button
- Depth:
- 24-1/8 in
- Freezer Capacity (Cu Ft):
- 4.3 cu ft
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Minimum Temperature:
- 36
- Number of Shelves:
- 3
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 9.82 cu ft
- Refrigerator Type:
- Bottom Freezer
- Temperature Range:
- 36 Deg F to 44 Deg F (Fridge)7 Deg F to minus 15 Deg F (Freezer)