Classic C1 Pure Suc Vac Clnr
Classic C1 Classic C1 Pure Suc Vac Clnr
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 9.5
- Collection:
- Classic C1
- Color Finish Name:
- Graphite Grey
- Cord Length:
- 216 in
- Diameter:
- 18-1/4
- Height:
- 9
- Product Type:
- Vacuum Cleaner
- Type:
- MSBAN041BAN045USA
- Watts:
- 1200
- Weight:
- 12
- Width:
- 11