Classic C1 Turbo Team Vac Clnr
Classic C1 Turbo Classic C1 Turbo Team Vac Clnr
Product Details
Product Details
- High-suction power 1200 W
- Reliably removes pet hair and lint with turbo brush
- Adjustable working height Stainless steel telescopic tube
- Effortless vacuuming of large areas with 29-1/2 ft operating radius
- Gentle on sensitive hard floors - soft parquet brush
Specifications
- Collection:
- Classic C1 Turbo
- Color Finish Name:
- Tech Blue
- Cord Length:
- 18 ft
- Height:
- 279
- Product Type:
- Vacuum Cleaner
- Type:
- MSBAN041BAN038USA
- Watts:
- 1200
- Weight:
- 13
- Width:
- 18-1/4