Coffee System in Black/Stainless Steel
This product has been replaced by
Manufacturer Part #11733860
Coffee System in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black, Stainless Steel
- Installation Type:
- Built-in
- Width:
- 24 in