Coffee System in Black/Stainless Steel
This product has been replaced by
Manufacturer Part #11754300
Coffee System in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 19 in
- Height:
- 17-15/16 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-7/16 in