Cooktop Stainless Steel 30 Natural Gas 4 Burner FRMD
Cooktop Stainless Steel 30 Natural Gas 4 Burner FRMD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BTU:
- 15300
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Burners:
- 4
- Volts:
- 120V
- Width:
- 30 in