36-1/8 x 27-3/4 x 38-5/8 in. 19500 BTU 5.76 cu. ft. 6-Burner Gas Simmer Freestanding Range in Stainless Steel
DirectSelect 36-1/8 x 27-3/4 x 38-5/8 in. 19500 BTU 5.76 cu. ft. 6-Burner Gas Simmer Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plenty of space for cooking - four powerful burners
- Fast heating time and even heat distribution - TwinPower
- Turn dial operation with display
- Easy opening & closing - noise and vibration absorbers
- Easy clean-up - self-cleaning and dishwasher-safe grates
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 19500
- Burner Type:
- Simmer
- Capacity:
- 5.76 cu ft
- Collection:
- DirectSelect
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Fuel Type:
- Propane
- Height:
- 38-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 19.5
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 439 lb
- Width:
- 36-1/8 in