This product requires certification to purchase.

23-9/16 in. 45dB 6-Cycle Built-In Dishwasher with Acoustics Rating and Cutlery Tray in Stainless Steel

Miele

Futura™ 23-9/16 in. 45dB 6-Cycle Built-In Dishwasher with Acoustics Rating and Cutlery Tray in Stainless Steel

  • Fast #
  • Part #MG6105SCUSS
  • Item #5134596
  • Manufacturer Part #G6105SCUSS
4 out of 5 Customer Rating
Brand image
Miele

Futura™ 23-9/16 in. 45dB 6-Cycle Built-In Dishwasher with Acoustics Rating and Cutlery Tray in Stainless Steel

  • Fast #
  • Part #MG6105SCUSS
  • Item #5134596
  • Manufacturer Part #G6105SCUSS
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Futura™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
45 dB
Depth:
22-7/16 in
Energy Star Compliant:
Yes
Height:
33-11/16 in
NSF Certified:
Yes
Power Source:
Electric
Volts:
120V
Width:
23-9/16 in