This product requires certification to purchase.

CCY 24 BI DW SS

Miele

G5000 Series CCY 24 BI DW SS

  • Fast #
  • Part #MG5056SCVISF
  • Item #9411855
  • Manufacturer Part #11695330
4 out of 5 Customer Rating
Brand image
Miele

G5000 Series CCY 24 BI DW SS

  • Fast #
  • Part #MG5056SCVISF
  • Item #9411855
  • Manufacturer Part #11695330
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top-class results in less than one hour – QuickIntenseWash
  • Save up to 50% more electricity – hot water connection
  • Versatile and secure – comfort basket design
  • Very easy door opening and closing –ComfortClose
  • Maximum versatility -Height-adjustable upper basket
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
16 Place Settings
Collection:
G5000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
44 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Handle Material:
Aluminum
Height:
33-3/4 in
Installation Type:
Built-in
Interior Light:
No
NSF:
No
NSF Certified:
No
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
1400 W
Width:
23-5/8 in