*CVR* CCY 36 MASTERCOOL FRG/FRZR BO
MasterCool™ *CVR* CCY 36 MASTERCOOL FRG/FRZR BO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Push2open for convenient door opening assistance
- Food stays fresh for up to 3 x longer thanks to SmartFresh
- Light floods the interior thanks to LED elements - brilliant light
- Convenient control thanks to color touch display MasterSensor
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.56 cu ft
- Collection:
- MasterCool™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 5.54 cu ft
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.02 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 110/120V
- Weight:
- 493 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi