This product requires certification to purchase.

*CVR* CCY 36 MASTERCOOL FRG/FRZR FR

Miele

MasterCool™ *CVR* CCY 36 MASTERCOOL FRG/FRZR FR

  • Fast #
  • Part #MKF2982VI
  • Item #9411848
  • Manufacturer Part #11503020
5 out of 5 Customer Rating
Brand image
Miele

MasterCool™ *CVR* CCY 36 MASTERCOOL FRG/FRZR FR

  • Fast #
  • Part #MKF2982VI
  • Item #9411848
  • Manufacturer Part #11503020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Push2open for convenient door opening assistance
  • Food stays fresh for up to 3 x longer thanks to SmartFresh
  • Light floods the interior thanks to LED elements - brilliant light
  • Convenient control thanks to color touch display MasterSensor
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
19.42 cu ft
Collection:
MasterCool™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
24 in
ETL Listed:
No
Freezer Capacity (Cu Ft):
5.5 cu ft
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.88 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
No
Volts:
110/120V
Weight:
449 lb
Width:
35-3/4 in
Wireless Communication:
Wi-Fi