29-87/100 in. 14.1 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
PerfectCool 29-87/100 in. 14.1 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PerfectCool
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 4.3 cu ft
- Height:
- 79-81/100 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 9.8 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 29-87/100 in