8.69 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
PerfectCool 8.69 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fresh 5x longer with active humidification - perfect fresh active
- Ice cubes thanks to the plumbed icemaker
- Individually adjustable glass shelf lighting with FlexiLight 2.0
- No icing up of food and no need to defrost thanks to NoFrost
- Uniform temperature distribution inside the appliance - DynaCoo
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 8.69 cu ft
- Collection:
- PerfectCool
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 21-1/2 in
- Height:
- 69-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 8.69 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Volts:
- 115V
- Weight:
- 165 lb
- Width:
- 22-1/8 in
- Wireless Communication:
- Wi-Fi