This product requires certification to purchase.

2-Burner Gas Cooktop in Stainless Steel

Miele

ProLine 2-Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #MCS10122G
  • Item #10115676
  • Manufacturer Part #11763800
3.2 out of 5 Customer Rating
Brand image
Miele

ProLine 2-Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #MCS10122G
  • Item #10115676
  • Manufacturer Part #11763800
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Professional design - Stainless steel trough, 11 3/8 (288) in (mm) wide
  • Optimal - single-handed operation via rotary dials and QuickStart
  • Easy cleaning - Comfort clean dishwasher-safe grates
  • Extremely safe - Gas stop & restart function
  • Particularly versatile - 1 medium burner and 1 large burner
  • CombiSet – combination. CombiSet appliances leave nothing to be desired. Variety is the program: The CombiSet program offers professional appliances for every type of cooking
  • Knobs. Design in detail. Matching convenience: Metal rotary dial controls complement the design style of the CombiSet elements
  • QuickStart. Switch on with a flick of the wrist. No need to press or hold the control: Convenient rotary electronic controls switch the burners on
  • Gas stop and restart. Automatic reignition for extra safety. Safe cooking: Automatic re-ignition for flame failure If unsuccessful, the gas supply is switched off immediately
  • Requires Certification

Specifications

Collection:
ProLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
20-1/2 in
Fuel Type:
Natural Gas
Height:
2-7/8 in
Material:
Stainless Steel, Cast Iron, Ceramic Glass
Number of Burners:
2
Power Source:
Gas
Smart Home Enabled:
No
Volts:
120V
Watts:
3000 W
Width:
11-3/8 in