23-7/16 in. 1.52 cu. ft. Single Oven in Obsidian Black
PureLine 23-7/16 in. 1.52 cu. ft. Single Oven in Obsidian Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.52 cu ft
- Collection:
- PureLine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Control Type:
- Digital
- Depth:
- 23-19/50
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 17-5/8
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 1
- Width:
- 23-7/16