23-7/16 in. 1.52 cu. ft. Single Oven in Stainless Steel

This product has been replaced by

24 PURELINE SPEED OVEN MTOUCH S CTS
Miele 23-7/16 x 21-5/8 in. 30A 1.84 cu. ft. Drop Down Single Oven in Clean Touch Steel
Manufacturer Part #11804600
You last purchased this on
 
Miele

PureLine 23-7/16 in. 1.52 cu. ft. Single Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24 PURELINE SPEED OVEN MTOUCH S CTS
Miele 23-7/16 x 21-5/8 in. 30A 1.84 cu. ft. Drop Down Single Oven in Clean Touch Steel
Manufacturer Part #11804600
Miele

PureLine 23-7/16 in. 1.52 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #MH6600BMSS
  • Item #7111004
  • Manufacturer Part #09770690
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
1.52 cu ft
Collection:
PureLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-19/50 in
Door Style:
Drop Down
Energy Star Compliant:
No
Height:
17-5/8 in
Installation Type:
Wall Mount, Built-in
Interior Light:
Yes
Microwave Type:
Built-in
Number of Settings:
20
Power Source:
Electric
Self Clean:
No
UL Listed:
No
Volts:
208/240V
Watts:
1 kW
Width:
23-7/16 in