24 in. Warming Drawer in White
PureLine 24 in. Warming Drawer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Collection:
- PureLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-9/16 in
- ETL Listed:
- No
- Height:
- 5-9/16 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 720 W
- Width:
- 24 in